Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-199-JN

  • Zoro # G008262032


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-199-JN
Zoro #
G008262032
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 225, AVERAGE LIFE SPAN 1200, BASE TYPE SC Bayonet, BULB TYPE S8, CANDLE POWER 32, COLOR White, LENGTH 2, LENGTH 50800 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 12, VOLTAGE INPUT 128, WIDTH 1039, WIDTH 26400mmEiko 199 General Electric 199 Hella 199Replaces Part Numbers EIK199

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.