Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-212-2-JN

  • Zoro # G608262029


product price: $27.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-212-2-JN
Zoro #
G608262029
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 074, AVERAGE LIFE SPAN 2000, BASE TYPE Double End Cap, BULB TYPE T3, CANDLE POWER 60, LENGTH 1720, LENGTH 43700 mm, LUMENS 75, VOLT 12, VOLTAGE INPUT 135, WIDTH 0378, WIDTH 9600mmEiko 2122 General Electric 2122Replaces Part Numbers EIK2122

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.