Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eiko Light Bulb

  • Mfr # EIK-2357-JN

  • Zoro # G708261991


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-2357-JN
Zoro #
G708261991
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEiko 2357 General Electric 2357 Peterson Lighting 2357AMP RANGE 223059, AVERAGE LIFE SPAN 4005000, BASE TYPE DC Index Bayonet, BULB TYPE S8, CANDLE POWER 403, COLOR White, LENGTH 2, LENGTH 50800 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 12, VOLTAGE INPUT 12814, WIDTH 1039, WIDTH 26400mmReplaces Part Numbers EIK2357

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.