Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-3157NA-JN

  • Zoro # G708381811


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-3157NA-JN
Zoro #
G708381811
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: EI3157NA; Eiko: 3157A, 3157NA, 3157NA-BP; General Electric: 3157NA; Hella: 3157NA-: Hi-Temperature, AMP RANGE: 2.1/0.59, AVERAGE LIFE SPAN: 1200/5000, BASE TYPE: Plas Wedge Dbl Fil, BULB TYPE: S-8, CANDLE POWER: 24/2.2, COLOR: Amber, LENGTH: 2.091, LENGTH: 53.100 mm, LIGHTING: Incandescent, PACKAGING: Box, VOLT: 12, VOLTAGE INPUT: 12.8/14, WIDTH: 1.039, WIDTH: 26.400mmReplaces Part Numbers: EIK-3157NA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.