Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eiko Light Bulb

  • Mfr # EIK-561BP-JN

  • Zoro # G208262009


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-561BP-JN
Zoro #
G208262009
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEiko 561, 561BP General Electric 561BP2AMP RANGE 097, AVERAGE LIFE SPAN 1000, BASE TYPE Rigid Loop, BULB TYPE T3, CANDLE POWER 12, COLOR White, CRITICAL NOTE Blister Pack of 2, LENGTH 1720, LENGTH 43700 mm, LIGHTING Incandescent, PACKAGING Blister Pack, VOLT 12, VOLTAGE INPUT 128, WIDTH 0390, WIDTH 9900mmReplaces Part Numbers EIK561BP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.