Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-85-JN

  • Zoro # G208262016


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-85-JN
Zoro #
G208262016
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 004, AVERAGE LIFE SPAN 7000, BASE TYPE Wedge, BULB TYPE T1, COLOR White, LENGTH 0799, LENGTH 20300 mm, LIGHTING Incandescent, LUMENS 3770, VOLT 24, VOLTAGE INPUT 28, WIDTH 0232, WIDTH 5900mmEiko 85 General Electric 85Replaces Part Numbers EIK85

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.