Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-893-JN

  • Zoro # G608262005


product price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-893-JN
Zoro #
G608262005
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEiko 893 General Electric 893 Hella 893 Shielded, AVERAGE LIFE SPAN 200, BASE TYPE Axial Prefocus, BULB TYPE T3 14, CANDLE POWER 78, COLOR White, LENGTH 2681, LENGTH 68100 mm, LIGHTING Halogen, PACKAGING Box, VOLT 12, VOLTAGE INPUT 128, WATTS 375, WIDTH 0421, WIDTH 10700mmReplaces Part Numbers EIK893

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.