Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eiko Light Bulb

  • Mfr # EIK-DE3175LED1W-BP-JN

  • Zoro # G808262003


product price: $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-DE3175LED1W-BP-JN
Zoro #
G808262003
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEiko DE3175, DE3175LED1WBP 1 LED, AVERAGE LIFE SPAN 30000, BASE TYPE SV85mm, BULB TYPE Festoon 10mm, COLOR White, CRITICAL NOTE Blister Pack of 2, LENGTH 1181, LENGTH 30 mm, LIGHTING LED, LUMENS 67, PACKAGING Blister Pack, VOLT 12, VOLTAGE INPUT 12, WATTS 081, WIDTH 0583, WIDTH 14800mmReplaces Part Numbers EIKDE3175LED1WBP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.