FHP V-Belt, A-5L480-AI, 5L, 48 in, 21/32 in Top Width
- Mfr # A-5L480-AI
- Zoro # G008230574
product price:Â
$
17.39
/ea
Key Features
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Outside Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-5L480-AI
- Zoro #
- G008230574
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- FHP V-Belt
- V-Belt Section
- 5L
- Industry Number
- A-5L480-AI
- Number of Ribs
- 1
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 48 in
Description
One 1 New Aftermarket Replacement Fractional 2132 X 48 VBeltFits Universal Makes amp ModelsSpecificationsDepth 38,OC Length 2132 X 48,Top Width 2132Replaces Part Numbersb 5L480, 2095628, 5L480DCspan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.