Zoro Homepage

Fits Bosch Alternator

  • Mfr # BOS-0124655333-JN

  • Zoro # G108366265


product price: $833.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS-0124655333-JN
Zoro #
G108366265
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: B0124655333; Fits Bosch: 0124655024, 0124655333, 0124655334, 0986081010; JAndN Electrical Products: 400-24162; Volvo: 22218392-VOLT: 24, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 3:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.539, MOUNTING EAR THICKNESS: 13.700mm, MOUNTING EAR 2 THICKNESS: 0.539, MOUNTING EAR 2 THICKNESS: 13.700mm, MOUNTING EAR 3 THICKNESS: 1.071, MOUNTING EAR 3 THICKNESS: 27.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: B2+, TERMINAL 3 SIZE: M8x1.25, TERMINAL ID 4: W, TERMINAL 4 SIZE: Pin, TERMINAL ID 5: L, TERMINAL 5 SIZE: Pin, TERMINAL ID 6: IGN, TERMINAL 6 SIZE: Pin, POLARITY: Negative, NUMBER OF GROOVES: 8, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.673, PULLEY OUTER DIAMETER: 67.900mm, SHAFT PULLEY OD: 0.669, SHAFT PULLEY OD: 17mm, : Pin S Terminal@ Pin DFM TerminalReplaces Part Numbers: BOS-0124655333

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.