Zoro Homepage

Fits Bosch Starter

  • Mfr # BOS-0001115034-JN

  • Zoro # G808364837


product price: $406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS-0001115034-JN
Zoro #
G808364837
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: B0001115034; Fits Bosch: 0001109009, 0001110042, 0001115034, 0001115035; Lombardini: 1005821194-VOLT: 12, POWER: 1.400 kw, HP: 1.877, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 9, GEAR OD: 1.146, GEAR OD: 29.100mm, LENGTH: 247.300 mm, LENGTH: 9.736, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR DISTANCE 1: 105mm, MOUNTING EAR DISTANCE 1: 4.134, MOUNTING EAR DISTANCE 2: 105mm, MOUNTING EAR DISTANCE 2: 4.134Replaces Part Numbers: BOS-0001115034

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.