Zoro Homepage

Fits Delco Alternator

  • Mfr # DRA-8600390-JN

  • Zoro # G808367302


product price: $2,112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8600390-JN
Zoro #
G808367302
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: D8600390; Fits Delco: 8600307, 8600308, 8600311, 8600390; JAndN Electrical Products: 400-12743; Leece Neville: 4850AA, 4852AA, 4854AA, 4860AA, 4860JB, 4861JB, 4863JB, 4868JGH, 4869JB, 4873JB, 4884JB, 4885JB, 4887JB; Lester: 8756-LESTER: 8756, FAMILY: Fits Delco 40SI 2nd Gen., FAMILY TYPE: 455, VOLT: 12, AMPS: 240, CONDITION: New, REGULATOR CLOCK: 12:00, J180 HINGE LENGTH: 215.9, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 1/2-13, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.539, MOUNTING EAR THICKNESS: 13.700mm, MOUNTING EAR 2 THICKNESS: 0.551, MOUNTING EAR 2 THICKNESS: 14mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 5/16-18, TERMINAL ID 3: S, TERMINAL 3 SIZE: 10-24, TERMINAL ID 4: I, TERMINAL 4 SIZE: 10-24, TERMINAL ID 5: R, TERMINAL 5 SIZE: 10-24, POLARITY: Negative, SHAFT PULLEY OD: 0.875, SHAFT PULLEY OD: 22.220mm, SHAFT: 5/8-18, : Brushless@ Suitable for Temperatures Up to 257° F 125° C@ 3 5/16-18 Ground Terminal Locations on SRE HousingReplaces Part Numbers: DRA-8600390

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.