Zoro Homepage

Fits Delco Alternator

  • Mfr # DRA-8600658-JN

  • Zoro # G308256700


product price: $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8600658-JN
Zoro #
G308256700
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoFits Bosch 0124515064, 0124615019, 0124615033, AL0791N, AL0791X, AL0798N, AL0798X, AL0801N, AL0801X Fits Chrysler Motors 5103885AA, 5103886AA, 5103887AA, 5134199AA, 5134204AA, 5134205AA Fits Delco 8600658 JN Electrical Products 40012759 Lester 8544 Mercedes 0121542002, 0121542402, 0121544602, 0131541702, A0121542402, A0131541502LESTER 8544, FAMILY Fits Delco 18SI, VOLT 12, AMPS 175, CONDITION New, REGULATOR CLOCK 1200, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 10500mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Slotted, MOUNT HOLE ID 3 10500mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNT HOLE ID 4 10500mm, MOUNT HOLE 4 TYPE Unthreaded, MOUNTING EAR THICKNESS 2835, MOUNTING EAR THICKNESS 72mm, MOUNTING EAR 2 THICKNESS 2835, MOUNTING EAR 2 THICKNESS 72mm, MOUNTING EAR 3 THICKNESS 2835, MOUNTING EAR 3 THICKNESS 72mm, MOUNTING EAR 4 THICKNESS 2835, MOUNTING EAR 4 THICKNESS 72mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 D, TERMINAL 3 SIZE M5x08, TERMINAL ID 4 W, TERMINAL 4 SIZE M5x08, POLARITY Negative, NUMBER OF GROOVES 6, GROOVE OD 1969, GROOVE OD 50mm, PULLEY TYPE Clutch, PULLEY OUTER DIAMETER 2126, PULLEY OUTER DIAMETER 54mmReplaces Part Numbers DRA8600658

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.