Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-10478998-JN

  • Zoro # G708366467


product price: $1,166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-10478998-JN
Zoro #
G708366467
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-FAMILY: Fits Delco 42MT, FAMILY TYPE: 400, VOLT: 24, POWER: 8 kw, HP: 10.728, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 11, GEAR OD: 2.205, GEAR OD: 56mm, SOLENOID POSITION: 38, LENGTH: 19.728, LENGTH: 501.100 mm, MOUNT HOLE ID 1: 0.640, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 0.640, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Unthreaded, SOLENOID POSITION: 38 °-Arrowhead: D10478998; Fits Delco: 10461068, 10461359, 10461360, 10478980, 10478986, 10478996, 10478998, 10479111, 10479114, 10479164, 10479171, 1108863, 1108871, 1108872, 1108873, 1108882, 1109320, 1109325, 1109326, 1109334, 1109350, 1109702, 1109704, 1109705, 1109715, 1109723, 1109745, 1109762, 1109765, 1109861, 1109862, 1109874, 1109881, 1109883, 1109884, 1109891, 1109898, 1113706, 1113707, 1113708, 1113709, 1113710, 1113714, 1113715, 1113717, 1113726, 1113728, 1113732, 1113737, 1113738, 1113741, 1113745, 1113748, 1113749, 1113751, 1113773, 1113778, 1113779, 1113781, 1113782, 1113785, 1113792, 1113793, 1113797, 1113800, 1113808, 1113809, 1113813, 1113814, 1113815, 1113818, 1113820, 1113823, 1113824, 1113825, 1113828, 1113829, 1113831, 1113834, 1113836, 1113842, 1113844, 1113845, 1113846, 1113849, 1113850, 1113851, 1113858, 1113860, 1113861, 1113862, 1113866, 1113872, 1113876, 1113880, 1113883, 1113885, 1113887, 1113890, 1113893, 1113894, 1113895, 1113900, 1113903, 1113905, 1113906, 1113914, 1113920, 1113935, 1113948, 1113952, 1113955, 1113956, 1113957, 1113958, 1113965, 1113966, 1113968, 1113971, 1113972, 1113975, 1113976, 1113977, 1113981, 1113983, 1113991, 1113997, 1113999, 1114715, 1114728, 1114730, 1114737, 1114738, 1114762, 1114844, 1114848, 1114850, 1114852, 1114854, 1114873, 1114874, 1114875, 1114878, 1114879, 1114880, 1114903, 1114909, 1114923, 1114935, 1114947, 1114950, 1114951, 1114963, 1114964, 1114970, 1990279, 1990344, 1990361, 1990367, 1990368, 1990378, 1990388, 1990437, 1990456, 1990460, 1990485, 1990842, 1993802, 1993805, 1993810, 595, 646, 662, 707, 708, 711, 739, 768, 772, 796; New Flyer: 250800Replaces Part Numbers: DRA-10478998

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.