Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-61005266-JN

  • Zoro # G708366597


product price: $775.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-61005266-JN
Zoro #
G708366597
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Fits Delco: 61005266, 8200972-FAMILY: Fits Delco 31MT, VOLT: 12, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.571, GEAR OD: 39.900mm, SOLENOID POSITION: 55, LENGTH: 236.300 mm, LENGTH: 9.303, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.496, REGISTRY OD: 88.800mm, INSULATED: FALSE, JUMP START PROTECTION: TRUE, OVERCRANK PROTECTION: FALSE, WET CLUTCH SEAL: TRUE, : IMS Included, MOUNTING EAR DISTANCE 1: 3.531, MOUNTING EAR DISTANCE 1: 89.700mm, MOUNTING EAR DISTANCE 2: 3.531, MOUNTING EAR DISTANCE 2: 89.700mm, MOUNTING EAR DISTANCE 3: 127.500mm, MOUNTING EAR DISTANCE 3: 5.020, SOLENOID POSITION: 55 °Replaces Part Numbers: DRA-61005266

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.