Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200005-JN

  • Zoro # G408364954


product price: $754.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200005-JN
Zoro #
G408364954
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: D8200005, D8200217, SDR0360; CaseIH: 3595329C91; Cummins: 3965283; Fits Delco: 10461769, 10478818, 10478926, 10479106, 10479109, 10479174, 10479230, 10479250, 10479300, 19026028, 19026029, 1993713, 1993865, 1993874, 1993887, 1993928, 1993931, 8200005, 8200025, 820005, 8200211, 8200217, 8300005, 8300065; Fits Denso: 428000-2690; JAndN Electrical Products: 410-12290, 410-12698; Lester: 6808, 6859; Perkins: 2873K115-LESTER: 6808, 6859, FAMILY: Fits Delco 38MT, FAMILY TYPE: 500, VOLT: 12, POWER: 4.300 kw, HP: 5.766, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.772, GEAR OD: 45mm, SOLENOID POSITION: 82, LENGTH: 13.382, LENGTH: 339.900 mm, MOUNT HOLE ID 1: 13mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13mm, MOUNT HOLE 3 TYPE: Unthreaded, : IMS Relay, SOLENOID POSITION: 82 °Replaces Part Numbers: DRA-8200005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.