Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200076-JN

  • Zoro # G008364972


product price: $715.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200076-JN
Zoro #
G008364972
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: D8200076; Fits Delco: 10478831, 10479068, 19026027, 1993705, 1993951, 1993964, 1993994, 8200076; JAndN Electrical Products: 410-12281, 410-12681-FAMILY: Fits Delco 38MT, FAMILY TYPE: 500, VOLT: 12, POWER: 4.300 kw, HP: 5.766, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.512, GEAR OD: 38.400mm, SOLENOID POSITION: 128, LENGTH: 13.382, LENGTH: 339.900 mm, MOUNT HOLE ID 1: 10mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10mm, MOUNT HOLE 3 TYPE: Unthreaded, : Includes Control Relay@ Soft Start, SOLENOID POSITION: 128 °Replaces Part Numbers: DRA-8200076

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.