Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200289-JN

  • Zoro # G708364395


product price: $994.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200289-JN
Zoro #
G708364395
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-LESTER: 6804, 6806, 6814, 6817, 6822, 6824, 6825, 6827, 6911, FAMILY TYPE: 650, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 11, GEAR OD: 2.177, GEAR OD: 55.300mm, SOLENOID POSITION: 82, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 16.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 16.900mm, MOUNT HOLE 3 TYPE: Unthreaded, INSULATED: TRUE, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: TRUE, : Includes Solenoid Control Relay@ Soft Start, SOLENOID POSITION: 82 °-Arrowhead: D8200289, D8200308, D8300019, SDR0284, SDR0286, SDR0315, SDR0316, SDR0323, SDR0326, SDR0327, SDR0329, SDR0459, SDR0476; CaseIH: 87415662; Cummins: 3103915; Fits Delco: 10461753, 10461755, 10461777, 19011506, 19011508, 19011516, 19011517, 19011518, 19011519, 19011521, 19011529, 19011530, 8200031, 8200033, 8200038, 8200040, 8200050, 8200083, 8200087, 8200088, 8200090, 8200091, 8200104, 8200289, 8200308, 8200319, 8200604, 8200605, 8200623, 8200627, 8200628, 8200661, 8200662, 8200686, 8200692, 8200693, 8300009, 8300017, 8300019; Fits Denso: 282-0105, 428000-4420, 428000-4430, 428000-4440, TG428000-4440; JAndN Electrical Products: 410-12235, 410-12254, 410-12284, 410-12289, 410-12347, 410-12467, 410-12706; Leece Neville: MS2-500, MS2-501, MS2-502, MS2-503, MS2-504, MS2-507, MS2-510, MS2-511, MS2-514S; Lester: 6804, 6806, 6814, 6817, 6822, 6824, 6825, 6827, 6911Replaces Part Numbers: DRA-8200289

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.