Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200330-JN

  • Zoro # G708364760


product price: $1,033.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200330-JN
Zoro #
G708364760
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-LESTER: 6819, 6829, 6837, 6851, 6852, 6853, 6993, 6994, FAMILY: Fits Delco 39MT, FAMILY TYPE: 550, VOLT: 24, POWER: 9 kw, HP: 12.069, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 11, GEAR OD: 2.185, GEAR OD: 55.500mm, SOLENOID POSITION: 82, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 16.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 16.700mm, MOUNT HOLE 3 TYPE: Unthreaded, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: TRUE, WET CLUTCH SEAL: TRUE, : Includes Control Relay, SOLENOID POSITION: 82 °-Arrowhead: D19011522, D19011523, D8200330, D8200699, D8200719, SDR0313, SDR0314, SDR0317, SDR0330, SDR0333, SDR0472; Atlantic Quality Parts: 1700-0158; CaseIH: 87439325; Cummins: 2871256, 3103305, 3103916, 3103952, 5284083, 5284085; Fits Delco: 10461754, 10461756, 10479119, 10479120, 19011507, 19011509, 19011522, 19011523, 19011527, 8200009, 8200022, 8200032, 8200034, 8200039, 8200041, 8200284, 8200321, 8200330, 8200410, 8200412, 8200430, 8200522, 8200614, 8200699, 8200704, 8200706, 8200709, 8200719, 8200724, 8200725, 8201037, 8201055, 8300016, 8300018, 8300036; Fits Ford/New Holland: 87439325; JAndN Electrical Products: 410-12276, 410-12286, 410-12312, 410-12320, 410-12709; Leece Neville: M105702, M105R3502SE; Lester: 6819, 6829, 6837, 6851, 6852, 6853, 6993, 6994; Fits Lucas Electric: LRS04040; Fits Mitsubishi: M9T82378, M9T83579Replaces Part Numbers: DRA-8200330

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.