Fits Delco Starter
Mfr # DRA-8200433-JN
Zoro # G108364414
product price: $854.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRA-8200433-JN
Zoro #
G108364414
UPC #
-
Country of Origin
Turkey
Description
One Tech Info:-LESTER: 6805, 6811, 6815, 6816, 6820, 6821, 6830, 6907, 6914, FAMILY: Fits Delco 39MT, FAMILY TYPE: 650, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.811, GEAR OD: 46mm, SOLENOID POSITION: 82, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 16.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 16.800mm, MOUNT HOLE 3 TYPE: Unthreaded, HOUSING ROTATABLE: TRUE, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: TRUE, : Electrical Soft Start, SOLENOID POSITION: 82 °-Arrowhead: 410-12356, D8200433, D8200770, SDR0318, SDR0319, SDR0321, SDR0322, SDR0324, SDR0325, SDR0331, SDR0458, SDR0471, SDR0479; CaseIH: 3863010C94; Cummins: 3102766, 3102919, 3675298RX; Fits Delco: 10461169, 10461757, 10461760, 10479106, 19011510, 19011513, 19011515, 19011517, 19011526, 1990316, 1990317, 1990319, 1993713, 1993763, 1993871, 1993874, 1993969, 1993997, 8200028, 8200030, 8200042, 8200045, 8200058, 8200081, 8200085, 8200087, 8200182, 8200186, 8200210, 8200217, 8200218, 8200219, 8200251, 8200252, 8200253, 8200291, 8200360, 8200384, 8200433, 8200446, 8200470, 8200625, 8200634, 8200635, 8200639, 8200646, 8200653, 8200659, 8200664, 8200672, 8200688, 8200691, 8200697, 8200698, 8200770, 8200783, 8200857, 8200958, 8300004, 8300007, 8300012, 8300015; Fits Denso: 282-0109; JAndN Electrical Products: 410-12356, 410-12708; JANNCO: 410-12387R; Leece Neville: 35259730, 35259730S, LNM105602, M105602; Lester: 6805, 6811, 6815, 6816, 6820, 6821, 6830, 6907, 6914; Fits Mitsubishi: IN1378; Paccar: D61-6002-003, RE3933; Versatile: 86054031Replaces Part Numbers: DRA-8200433
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.