Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fits Delco Starter

  • Mfr # DRA-8200434-JN

  • Zoro # G708364685


product price: $854.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200434-JN
Zoro #
G708364685
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-LESTER: 6818, 6828, 6854, 6855, 6909, 6919, CRITICAL NOTE: For Use on 2015 or Older GHG14 DD13/15/16 Detroit Diesel Engines with 160 Tooth Ring Gear ONLY, FAMILY TYPE: 650, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.713, GEAR OD: 43.500mm, SOLENOID POSITION: 82, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 13.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.500mm, MOUNT HOLE 3 TYPE: Unthreaded, HOUSING ROTATABLE: TRUE, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: TRUE, WET CLUTCH SEAL: TRUE, : Electrical Soft Start, SOLENOID POSITION: 82 °-Arrowhead: D8200434, SDR0283, SDR0334, SDR0335, SDR0456, SDR0474, SDR0480; Fits Delco: 10461773, 19011514, 19011525, 8200082, 8200084, 8200287, 8200298, 8200329, 8200434, 8200624, 8200655, 8200660, 8200671, 8200687, 8200690, 8201022, 8300008, 8300013, 8300084; Fits Denso: 282-0110; JAndN Electrical Products: 410-12234, 410-12285, 410-12288, 410-12355, 410-12453, 410-12710; Leece Neville: M125600; Lester: 6818, 6828, 6854, 6855, 6909, 6919; Fits Mitsubishi: M9T70379, M9T71179, MIB971179FLReplaces Part Numbers: DRA-8200434

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.