Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200736-JN

  • Zoro # G108365121


product price: $1,187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200736-JN
Zoro #
G108365121
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: D8200736; Fits Caterpillar: 349-9075C; Fits Delco: 8200736-CRITICAL NOTE: Per Remy, 8200736 39MT Will Replace Fits Caterpillar 349-9075 iMT@ But Parts Will Not Be Interchangeable, FAMILY: Fits Delco 39MT, FAMILY TYPE: 500, VOLT: 24, POWER: 9 kw, HP: 12.069, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.819, GEAR OD: 46.200mm, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 13.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.500mm, MOUNT HOLE 3 TYPE: Unthreaded, SEMI SOLID LINK: TRUEReplaces Part Numbers: DRA-8200736

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.