Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200796-JN

  • Zoro # G708365187


product price: $693.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200796-JN
Zoro #
G708365187
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: D8200796; Cummins: 3978385; Fits Delco: 8200796; JAndN Electrical Products: 410-12777; Paccar: D61-1001-001-FAMILY: Fits Delco 29MT, FAMILY TYPE: 500, VOLT: 12, POWER: 2.900 kw, HP: 3.889, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 3.492, GEAR OD: 88.700mm, SOLENOID POSITION: 320, LENGTH: 13.583, LENGTH: 345 mm, MOUNT HOLE ID 1: 11.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11.100mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 1.571, REGISTRY OD: 39.900mm, HOUSING ROTATABLE: FALSE, OVERCRANK PROTECTION: TRUE, MOUNTING EAR DISTANCE 1: 3.535, MOUNTING EAR DISTANCE 1: 89.800mm, MOUNTING EAR DISTANCE 2: 3.535, MOUNTING EAR DISTANCE 2: 89.800mm, MOUNTING EAR DISTANCE 3: 127mm, MOUNTING EAR DISTANCE 3: 5, SOLENOID POSITION: 320 °Replaces Part Numbers: DRA-8200796

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.