Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200957-JN

  • Zoro # G908366465


product price: $1,461.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200957-JN
Zoro #
G908366465
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-FAMILY: Fits Delco 42MT, FAMILY TYPE: 400, VOLT: 24, POWER: 8 kw, HP: 10.728, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 12, GEAR OD: 1.831, GEAR OD: 46.500mm, SOLENOID POSITION: 308, LENGTH: 19.728, LENGTH: 501.100 mm, MOUNT HOLE ID 1: 10.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.700mm, MOUNT HOLE 3 TYPE: Unthreaded, HOUSING ROTATABLE: TRUE, INSULATED: TRUE, OVERCRANK PROTECTION: FALSE, MOUNTING EAR DISTANCE 1: 3.543, MOUNTING EAR DISTANCE 1: 90mm, MOUNTING EAR DISTANCE 2: 3.543, MOUNTING EAR DISTANCE 2: 90mm, MOUNTING EAR DISTANCE 3: 127.600mm, MOUNTING EAR DISTANCE 3: 5.024, SOLENOID POSITION: 308 °-Fits Caterpillar: 207-1541, 207-1551; Fits Delco: 10478948, 1993980, 8200957Replaces Part Numbers: DRA-8200957

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.