Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8200971-JN

  • Zoro # G108365244


product price: $1,026.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8200971-JN
Zoro #
G108365244
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: D8200971; Fits Delco: 8200793, 8200960, 8200971, 8201082, 8201083; JAndN Electrical Products: 410-12722; Other OEMS: 61003783; Paccar: D61-6005-007-FAMILY TYPE: 650, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 11, GEAR OD: 2.197, GEAR OD: 55.800mm, SOLENOID POSITION: 52, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.500, REGISTRY OD: 88.900mm, HOUSING ROTATABLE: TRUE, INSULATED: TRUE, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: TRUE, WET CLUTCH SEAL: FALSE, : Includes Relay, MOUNTING EAR DISTANCE 1: 126.500mm, MOUNTING EAR DISTANCE 1: 4.980, MOUNTING EAR DISTANCE 2: 3.512, MOUNTING EAR DISTANCE 2: 89.200mm, MOUNTING EAR DISTANCE 3: 3.512, MOUNTING EAR DISTANCE 3: 89.200mm, SOLENOID POSITION: 52 °Replaces Part Numbers: DRA-8200971

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.