Zoro Homepage

Fits Delco Starter

  • Mfr # DRA-8201100-JN

  • Zoro # G408365166


product price: $970.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRA-8201100-JN
Zoro #
G408365166
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: 410-12660, D8201100; Fits Delco: 8200214, 8200417, 8200572, 8200611, 8200909, 8200910, 8201075, 8201100; JAndN Electrical Products: 410-12660; Leece Neville: M125R2634SE; Mack Truck: 22398219, 22602996; Fits Mitsubishi: M9T72078, M9T72079, VV2079; Volvo: 20796845, 21019456, 21019460, 21493891, 21942885, 21942894, 22398219, 22398223, 22421157, 22602994-FAMILY: Fits Delco 39MT, VOLT: 12, POWER: 7.300 kw, HP: 9.789, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.819, GEAR OD: 46.200mm, SOLENOID POSITION: 251, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 13mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13mm, MOUNT HOLE 3 TYPE: Unthreaded, INSULATED: TRUE, SEMI SOLID LINK: TRUE, SOLENOID POSITION: 251 °Replaces Part Numbers: DRA-8201100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.