Zoro Homepage

Fits Denso Alternator

  • Mfr # DEN-210-0580-JN

  • Zoro # G708248350


product price: $321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-210-0580-JN
Zoro #
G708248350
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoLESTER 11151, FAMILY Fits Denso SC Hairpin, VOLT 12, AMPS 130, CONDITION Remanufactured, REGULATOR CLOCK 1100, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 9mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNTING EAR THICKNESS 0748, MOUNTING EAR THICKNESS 19mm, MOUNTING EAR 2 THICKNESS 1811, MOUNTING EAR 2 THICKNESS 46mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 Ign, TERMINAL 3 SIZE Spade, TERMINAL ID 4 C, TERMINAL 4 SIZE Spade, TERMINAL ID 5 L, TERMINAL 5 SIZE Spade, TERMINAL ID 6 FR, TERMINAL 6 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 6, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 2807, PULLEY OUTER DIAMETER 71300mmFits Denso 1042104690, 2100580 JANNCO 40052252R Lester 11151Replaces Part Numbers DEN2100580

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.