Zoro Homepage

Fits Denso Alternator

  • Mfr # DEN-210-7024-JN

  • Zoro # G408367528


product price: $585.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-210-7024-JN
Zoro #
G408367528
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-LESTER: 12853, VOLT: 12, AMPS: 60, CONDITION: Remanufactured, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.630, MOUNTING EAR THICKNESS: 16mm, MOUNTING EAR 2 THICKNESS: 2.283, MOUNTING EAR 2 THICKNESS: 58mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: 2.1mm Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: 2.1mm Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: 2.1mm Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.232, PULLEY OUTER DIAMETER: 82.100mm, SHAFT PULLEY OD: 0.591, SHAFT PULLEY OD: 15mm, SHAFT: M14x1.50-Arrowhead: ND210-7024; Fits Denso: 102211-5190, 102211-5850, 210-7024; JAndN Electrical Products: 400-52441; Lester: 12853; Toyota: 27060-78700-71, 27060-78701-71Replaces Part Numbers: DEN-210-7024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.