Zoro Homepage

Fits Denso Pulley

  • Mfr # DEN-021041-0970-JN

  • Zoro # G208395424


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-021041-0970-JN
Zoro #
G208395424
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: ND021041-0970; Fits Denso: 021041-097, 021041-0970-BELT WIDTH: 15, CENTER OF GROOVE TO REAR: 0.614, CENTER OF GROOVE TO REAR: 15.600mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 1, NUT RECESS: 0.646, NUT RECESS: 16.400mm, OD: 3.236, OD: 82.200 mm, PULLEY TYPE: Solid, THICKNESS: 27.300 mmReplaces Part Numbers: DEN-021041-0970

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.