Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-021041-2670-JN
Zoro #
G108395517
UPC #
-
Country of Origin
Turkey
Description
One Tech Info:-: 27 Spline, BELT WIDTH: 16, Fits Case OD: 0.827, Fits Case OD: 21mm, CENTER OF GROOVE TO REAR: 0.480, CENTER OF GROOVE TO REAR: 12.200mm, CENTER TO CENTER GROOVE: 0.827, CENTER TO CENTER GROOVE: 21mm, GROOVE TYPE: V-Groove, ID: 0.752, ID: 19.100 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.917, NUT RECESS: 23.300mm, OD: 3.228, OD: 82 mm, PULLEY TYPE: Solid, THICKNESS: 44 mm-Arrowhead: ND021041-2670; Fits Denso: 021041-267, 021041-2670Replaces Part Numbers: DEN-021041-2670
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.