Fits Denso Starter
Mfr # DEN-281-8102-JN
Zoro # G508364328
product price: $480.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEN-281-8102-JN
Zoro #
G508364328
UPC #
-
Country of Origin
Turkey
Description
One Tech Info:-VOLT: 12, POWER: 1.400 kw, HP: 1.877, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 11, GEAR OD: 1.157, GEAR OD: 29.400mm, LENGTH: 204.400 mm, LENGTH: 8.047, MOUNT HOLE ID 1: 10.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR DISTANCE 1: 3.268, MOUNTING EAR DISTANCE 1: 83mm-Arrowhead: ND281-8102; Fits Denso: 281-8002, 281-8102Replaces Part Numbers: DEN-281-8102
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.