Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-428000-5310-JN

  • Zoro # G808366718


product price: $650.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-428000-5310-JN
Zoro #
G808366718
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-FAMILY: Fits Denso PA90S, VOLT: 12, POWER: 3 kw, HP: 4.023, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 11, GEAR OD: 1.567, GEAR OD: 39.800mm, LENGTH: 10.945, LENGTH: 278 mm, MOUNT HOLE ID 1: 11.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, : Battery Stud M10-1.5 Threaded@ Motor Stud M10-1.5 with Connector Attached to CE Housing@ Blade Switch Terminal@ Battery And Motor Studs Reversed Compared to 428000-5230-Arrowhead: ND428000-5310; Fits Denso: 428000-531, 428000-5310; JAndN Electrical Products: 410-52639Replaces Part Numbers: DEN-428000-5310

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.