Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-428000-6110-JN

  • Zoro # G708365613


product price: $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-428000-6110-JN
Zoro #
G708365613
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: ND428000-6110, SND0622; Fits Bosch: SR6470X; Fits Chrysler Motors: 4934925, 68002981AA, 68049020AA; Cummins: 4934925, 4982056; Fits Denso: 280-0374, 428000-3330, 428000-3331, 428000-611, 428000-6110; JAndN Electrical Products: 410-52477; Lester: 19029, 19183-LESTER: 19029, 19183, FAMILY: Fits Denso PA90S, VOLT: 12, POWER: 2.700 kw, HP: 3.621, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 13, GEAR OD: 1.539, GEAR OD: 39.100mm, LENGTH: 10.945, LENGTH: 278 mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.496, REGISTRY OD: 88.800mm, MOUNTING EAR DISTANCE 1: 3.528, MOUNTING EAR DISTANCE 1: 89.600mm, MOUNTING EAR DISTANCE 2: 3.528, MOUNTING EAR DISTANCE 2: 89.600mm, MOUNTING EAR DISTANCE 3: 126.500mm, MOUNTING EAR DISTANCE 3: 4.980Replaces Part Numbers: DEN-428000-6110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.