Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fits Denso Starter

  • Mfr # DEN-428000-8400-JN

  • Zoro # G708395412


product price: $517.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-428000-8400-JN
Zoro #
G708395412
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoFAMILY Fits Denso PA90L, VOLT 12, POWER 3 kw, HP 4023, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 13, GEAR OD 1535, GEAR OD 39mm, LENGTH 10965, LENGTH 278500 mm, MOUNT HOLE ID 1 11700mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 3496, REGISTRY OD 88800mm, HOUSING ROTATABLE FALSE, INSULATED FALSE, JUMP START PROTECTION FALSE, OVERCRANK PROTECTION FALSE, SEMI SOLID LINK FALSE, WET CLUTCH SEAL FALSE, M1015 Ground Stud, MOUNTING EAR DISTANCE 1 127mm, MOUNTING EAR DISTANCE 1 5Fits Denso 428000840, 4280008400Replaces Part Numbers DEN4280008400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.