Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-428000-9940-JN

  • Zoro # G008365269


product price: $853.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-428000-9940-JN
Zoro #
G008365269
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: 410-52436, ND428000-9940; Cummins: 4996708; Fits Denso: 428000-711, 428000-7110, 428000-994, 428000-9940; JAndN Electrical Products: 410-52436; Lester: 30483-LESTER: 30483, FAMILY: Fits Denso PA90S, VOLT: 12, POWER: 4.800 kw, HP: 6.437, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.587, GEAR OD: 40.300mm, LENGTH: 10.945, LENGTH: 278 mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, WET CLUTCH SEAL: TRUEReplaces Part Numbers: DEN-428000-9940

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.