Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-428080-7961-JN

  • Zoro # G708395368


product price: $1,063.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-428080-7961-JN
Zoro #
G708395368
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoFAMILY Fits Denso PA90S, VOLT 12, POWER 2700 kw, HP 3621, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 10, GEAR OD 1575, GEAR OD 40mm, LENGTH 10945, LENGTH 278 mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE 3 TYPE Unthreaded, REGISTRY OD 3496, REGISTRY OD 88800mm, M12175 Ground StudFits Denso 4280007960, 4280007961, 428080796, 4280807961 Fits John Deere RE548695Replaces Part Numbers DEN4280807961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.