Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-438000-0060-JN

  • Zoro # G308364344


product price: $848.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-438000-0060-JN
Zoro #
G308364344
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-LESTER: 33321, FAMILY: Fits Denso PA90S, VOLT: 24, POWER: 4.800 kw, HP: 6.437, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 10, GEAR OD: 1.575, GEAR OD: 40mm, LENGTH: 10.945, LENGTH: 278 mm, MOUNT HOLE ID 1: 11.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded-Arrowhead: 410-52443, ND428000-7100, ND438000-0060; Cummins: 3958033, 4996707; Fits Denso: 428000-710, 428000-7100, 438000-006, 438000-0060; JAndN Electrical Products: 410-52443; Lester: 33321Replaces Part Numbers: DEN-438000-0060

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.