Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-438000-2920-JN

  • Zoro # G708395498


product price: $701.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-438000-2920-JN
Zoro #
G708395498
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoFits Denso 438000292, 4380002920FAMILY Fits Denso PA90L, VOLT 12, POWER 3 kw, HP 4023, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 10, GEAR OD 1583, GEAR OD 40200mm, LENGTH 11811, LENGTH 300 mm, MOUNT HOLE ID 1 11100mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 3496, REGISTRY OD 88800mm, MOUNTING EAR DISTANCE 1 126mm, MOUNTING EAR DISTANCE 1 4961Replaces Part Numbers DEN4380002920

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.