Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-438000-3480-JN

  • Zoro # G108395470


product price: $771.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-438000-3480-JN
Zoro #
G108395470
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoFAMILY Fits Denso PA90S, VOLT 24, POWER 4800 kw, HP 6437, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 10, GEAR OD 1575, GEAR OD 40mm, LENGTH 10945, LENGTH 278 mm, MOUNT HOLE ID 1 11500mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 3500, REGISTRY OD 88900mm, WET CLUTCH SEAL TRUE, M1015 Ground Stud, MOUNTING EAR DISTANCE 1 127mm, MOUNTING EAR DISTANCE 1 5Cummins 5274491 Fits Denso 4280008680, 438000348, 4380003480Replaces Part Numbers DEN4380003480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.