Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-438080-1470-JN

  • Zoro # G908395403


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-438080-1470-JN
Zoro #
G908395403
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoLESTER 19493, VOLT 12, POWER 1400 kw, CONDITION New, QUALITY TYPE OEM, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Offset Gear Reduction OSGR, NUMBER OF TEETH 9, GEAR OD 1134, GEAR OD 28800mm, LENGTH 189200 mm, LENGTH 7449, MOUNT HOLE ID 1 11mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE ID 2 11mm, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 74mm, MOUNTING EAR DISTANCE 1 115mm, MOUNTING EAR DISTANCE 1 4520Fits Denso 438000147, 4380001470, 438080147, 4380801470 Lester 19493Replaces Part Numbers DEN4380801470

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.