Zoro Homepage

Fits Denso Starter

  • Mfr # DEN-TG428000-5730-JN

  • Zoro # G608364525


product price: $762.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-TG428000-5730-JN
Zoro #
G608364525
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-LESTER: 19507, CRITICAL NOTE: Starter Must Be Installed with Drain Tube Positioned Downward@ CHECK APPLICATION AND CROSS REFERENCE BEFORE PURCHASING!!!, VOLT: 12, POWER: 5 kw, HP: 6.705, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Offset Gear Reduction OSGR, NUMBER OF TEETH: 10, GEAR OD: 1.941, GEAR OD: 49.300mm, MOUNT HOLE ID 1: 17mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 17mm, MOUNT HOLE 3 TYPE: Unthreaded, : Isolated Ground on CE Housing@ Battery And Ground Studs M12-1.75 Threaded-Arrowhead: ND428000-5730, NDTG428000-5730, SND0618; Fits Denso: 428000-573, 428000-5730, TG428000-5730; JAndN Electrical Products: 410-52386; Lester: 19507; Other OEMS: 70-909-570, 70-909-570N, X719507, X719507NReplaces Part Numbers: DEN-TG428000-5730

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.