Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fits John Deere 20408050 Series LED Red Oval Rear Tail Light

  • Mfr # 2774-KM

  • Zoro # G008336351


product price: $96.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2774-KM
Zoro #
G008336351
UPC #
-
Country of Origin
Turkey

Description

One Fits John Deere 2040, 2050, 2060, 5010, 7020, 8030, 8050, Generation II, Iron Horse and New Generation Series Tractors, Cotton Pickers, Cotton Strippers, Forage Harvesters and SprayersTractors 2140, 2510, 3040, 3055, 3140, 3150, 3255, 4000, 7020b2040 Series b2940 lilib2050 Series b2350, 2550, 2750, 2950 lilib20 Series b4020, 4320, 4520, 4620 lilib30 Series b4030, 4230, 4430, 4630 lilib40 Series b4040, 4240, 4440, 4640, 4840 lilib50 Series b4050, 4250, 4650, 4850 lilib55 Series b4055, 4255, 4455, 4755, 4955 lilib55 Utility Series b2355, 2555, 2755, 2855N, 2955, 3155 lilib60 Series b4560, 4760, 4960 lilib5010 Utility Series b5210, 5310, 5410, 5510 lilib7020 Series b7520 lilib8030 Series b8430 lilib8050 Series b8450, 8650, 8850 lilibGeneration II Series b6030, 8630 lilibIron Horse Series b8440, 8640 lilibNew Generation Series b3020, 5020 lilibCotton Pickersb 9900, 9910, 9920, 9930, 9940, 9950, 9960, 9965, 9970 lilibCotton Strippersb 484, 7440, 7445 lilibForage Harvestersb 5440, 5460, 5720, 5730, 5820, 5830 lilibSprayersb 6100, 6500, 6600 liulbFits John Deere Backhoe Loaderb 500BbFits John Deere Part Numbers bAR78825, RE39223 Tech InfoTiger Lights TL4560 Red Oval Tail Light775 x 35 x 125 W x H x DFlood beam pattern9 watts075 amp drawInput Voltage 12Volt to 24VoltPlug and play wiring for easy install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.