Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fits John Deere 5D-7030 Series LED Hood Light, Hi/Lo

  • Mfr # 2816-KM

  • Zoro # G808399501


product price: $246.99
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
2816-KM
Zoro #
G808399501
UPC #
-
Country of Origin
Turkey

Description

One Fits John Deere 5D-5M, 5010-5025, 6D-6J, 6015-6030 and 7020-7030 Series Tractors:Tractors: 5076EF, 5076EL, 5090EH, 5090EL, 5095MH, 5105ML, 6120, 6120L, 6220, 6220L, 6320, 6320L, 6420, 6420L, 6520L, 7515, 75205D Series: 5045D, 5055D
  • 5E Series: 5045E, 5055E, 5065E, 5075E, 5076E, 5082E, 5083E, 5090E, 5101E
  • 5E Limited Series: 5083EN, 5093E, 5093EN, 5101EN
  • 5M Series: 5065M, 5075M, 5085M, 5095M, 5105M
  • 5010 Series: 5310
  • 5025 Series: 5225, 5325, 5325N, 5425, 5425N, 5525, 5525N, 5625, 5725, 5725N
  • 6D Series: 6100D, 6110D, 6115D, 6125D, 6130D, 6140D
  • 6J Series: 6140J, 6155J
  • 6015 Series: 6215, 6415, 6615, 6715
  • 6030 Series: 6230, 6330, 6430
  • 7020 Series: 7220, 7320, 7420
  • 7030 Series: 7130, 7230, 7330
  • Fits John Deere Part Numbers: AL152328, RE269110, AL152329 Tech Info-Tiger Lights TL6420 Light-6 x 4 W x H-Flood/spot beam pattern-3,500 effective lumens-12 LEDs-60 watts-5 amp draw-Input voltage: 12-Volt to 24-Volt-Plug and play wiring for easy install-Direct OEM replacement light-Includes connector, mounting bracket and hardware