Zoro Homepage

Fits Mahle Alternator

  • Mfr # MAH-MG480-JN

  • Zoro # G408367603


product price: $734.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MG480-JN
Zoro #
G408367603
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-FAMILY: Letrika/Fits Mahle AAN, VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Counter Clockwise, MOUNT HOLE ID 1: M7x1.00, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.543, MOUNTING EAR THICKNESS: 13.800mm, MOUNTING EAR 2 THICKNESS: 0.539, MOUNTING EAR 2 THICKNESS: 13.700mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, NUMBER OF GROOVES: 8, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.579, PULLEY OUTER DIAMETER: 65.500mm-Arrowhead: IA1378; Fits Mahle: 11.203.771, 11.204.235, 11.204.393, AAN5828, AAN8147, IA1378, MG480Replaces Part Numbers: MAH-MG480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.