Zoro Homepage

Fits Mahle Pump Motor

  • Mfr # MAH-MM152-JN

  • Zoro # G608427718


product price: $552.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MM152-JN
Zoro #
G608427718
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: 11.216.117; Fits Mahle: 11.216.117, AMJ5705, MM152-VOLT: 12, POWER: 1.600 kw, HP: 2.146, AMPS: 230, RPM: 2600, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, OD: 114.300 mm, OD: 4.500, SHAFT OD: 0.591, SHAFT OD: 15mm, LENGTH: 172.500 mm, LENGTH: 6.791, TERMINAL 2 SIZE: M8-1.25, TERMINAL 3 SIZE: M8-1.25, SHAFT: 6.5mm Slotted, CURRENT TYPE: DCReplaces Part Numbers: MAH-MM152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.