Zoro Homepage

Fits Mahle Starter

  • Mfr # MAH-MS166-JN

  • Zoro # G808334632


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS166-JN
Zoro #
G808334632
UPC #
-
Country of Origin
Turkey

Description

One Tech InfoFits Mahle 11131893, 11132310, AZF4242, AZF4361, IS1291, MS166 Perkins 3218965, T406716VOLT 12, POWER 4 kw, HP 5364, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 10, GEAR OD 1559, GEAR OD 39600mm, LENGTH 10591, LENGTH 269 mm, MOUNT HOLE ID 1 10900mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 10900mm, MOUNT HOLE 3 TYPE Unthreaded, REGISTRY OD 3504, REGISTRY OD 89mm, MOUNTING EAR DISTANCE 1 3531, MOUNTING EAR DISTANCE 1 89700mm, MOUNTING EAR DISTANCE 2 127mm, MOUNTING EAR DISTANCE 2 5Replaces Part Numbers MAHMS166

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.