Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fits Mahle Starter

  • Mfr # MAH-MS196-JN

  • Zoro # G608365423


product price: $1,145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS196-JN
Zoro #
G608365423
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: MS196; Fits Mahle: 11.131.897, 11.132.188, AZF4246, IS1290, MS196; Perkins: 3417601-VOLT: 24, POWER: 4.500 kw, HP: 6.035, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.559, GEAR OD: 39.600mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR DISTANCE 1: 3.559, MOUNTING EAR DISTANCE 1: 90.400mm, MOUNTING EAR DISTANCE 2: 127.400mm, MOUNTING EAR DISTANCE 2: 5.016, MOUNTING EAR DISTANCE 3: 3.559, MOUNTING EAR DISTANCE 3: 90.400mmReplaces Part Numbers: MAH-MS196

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.