Zoro Homepage

Fits Mahle Starter

  • Mfr # MAH-MS365-JN

  • Zoro # G308364962


product price: $929.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS365-JN
Zoro #
G308364962
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: IS0663; Fits Delco: 10461626; Fits Denso: 028000-3290, 028000-3291, 028000-3292, 9702800-329; JAndN Electrical Products: 410-52110; Fits Mahle: 11.130.663, 11.130.860, AZJ3215, AZJ3297, IS0663, MS365-FAMILY: Letrika/Fits Mahle AZJ, VOLT: 12, POWER: 4 kw, HP: 5.364, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 10, GEAR OD: 1.567, GEAR OD: 39.800mm, LENGTH: 237 mm, LENGTH: 9.331, MOUNT HOLE ID 1: 10mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.504, REGISTRY OD: 89mm, : Bolt Hole Center to Center 90mmReplaces Part Numbers: MAH-MS365

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.