Zoro Homepage

Fits Mahle Starter

  • Mfr # MAH-MS430-JN

  • Zoro # G208365045


product price: $661.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS430-JN
Zoro #
G208365045
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-Arrowhead: IMI25208-002, MS430, SBO0290, SIA0016, V438012; Atlantic Quality Parts: 1400-0121; Fits Bosch: 0001223502, 0-001-223-502, 0-001-358-041, 0986022520, SR901X; JAndN Electrical Products: 410-16003, 410-29059; Fits John Deere: RE501347, RE501680, RE501693, RE501713, RE502156, RE502196, RE516455, RE516455A, RE519568, RE551444, RE60641, RE62916, RE63010, SE501411, SE501869; Lester: 16563, 17086, 18476, 18526; Letrika/Iskra: 11.131.108, 11.131.384, 11.131.751, 11.131.833, 11.132.227, AZE4169, AZE4185, AZE4261, AZE4534, AZE4589, IS 1059; Fits Lucas Electric: LRS01089, LRS03792; Fits Mahle: 11.131.108, 11.131.384, 11.131.751, 11.131.833, AZE4169, AZE4185, AZE4534, AZE4589, IS1059, MS430; Paris Rhone: D7R14; Valeo: 187031, 438012, 455735, D7R14-LESTER: 16563, 17086, 18476, 18526, FAMILY: Letrika/Fits Mahle AZE45, VOLT: 12, POWER: 2.800 kw, HP: 3.755, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.248, GEAR OD: 31.700mm, MOUNT HOLE ID 1: 10.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, : Includes Solenoid Cover And Plastic Nut@ Battery And Motor Studs M10-1.5 Threaded@ External Thru BoltsReplaces Part Numbers: MAH-MS430

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.