Zoro Homepage

Fits Mahle Starter

  • Mfr # MAH-MS630-JN

  • Zoro # G208366554


product price: $548.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS630-JN
Zoro #
G208366554
UPC #
-
Country of Origin
Turkey

Description

One Tech Info:-FAMILY: Letrika/Fits Mahle AZE12, VOLT: 12, POWER: 1 kw, HP: 1.341, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 8, GEAR OD: 1.116, GEAR OD: 28.350mm, SOLENOID POSITION: 58, LENGTH: 189.900 mm, LENGTH: 7.476, MOUNT HOLE ID 1: 11.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR DISTANCE 1: 103.200mm, MOUNTING EAR DISTANCE 1: 4.063, SOLENOID POSITION: 58 °-Arrowhead: MS630; Fits Mahle: IS1385, MS630; Yanmar: 114320-77010Replaces Part Numbers: MAH-MS630

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.